Zoro Homepage

Conduit Outlet Body, PVC, T

  • Mfr # 5133563

  • Zoro # G0722653


product price: $6.29
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133563
Zoro #
G0722653
UPC #
088700066014
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Compatible Conduit Trade Size
1/2 in
Overall Length
10 5/8 in
Trade Size
1/2 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
T
Material
PVC
Conduit Outlet Body Capacity
4.3 cu in
Includes
Gasket, Lid, Screws
Conduit Outlet Body Hub Style
Not Threaded
For Use With
Schedule 40 Conduit, Schedule 80 Conduit
Special Features
Non-Conductive, Non-Corrosive, Non-Rusting
Back Type
Flat
Color
Gray
Standards
UL
Hazardous Location Rating
Not Rated
Body Type
Conduit Outlet Body
Hub Style
Not Threaded
Body Style
T
Number of Hubs
3
Gasket Included
Yes
Body Capacity
4.3 cu in

Description

Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1/2 in, Number of Hubs 3, Body Capacity 4.3 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style T, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1/2 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 10 5/8 in, Special Features Non-Conductive, Non-Corrosive, Non-Rusting, Trade Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.