Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, PVC, T

  • Mfr # 5133567

  • Zoro # G1077167


product price: $17.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 1/2 in
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133567
Zoro #
G1077167
UPC #
088700066052
Country of Origin
United States

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Trade Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Length
9 1/4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
T
Material
PVC
Conduit Outlet Body Capacity
36.5 cu in
Includes
Gasket, Lid, Screws
Conduit Outlet Body Hub Style
Not Threaded
For Use With
Schedule 40 Conduit, Schedule 80 Conduit
Special Features
Non-Conductive, Non-Corrosive, Non-Rusting
Color
Gray
Standards
UL
Back Type
Flat
Gasket Included
Yes
Body Capacity
36.5 cu in
Hazardous Location Rating
Not Rated
Hub Style
Not Threaded
Body Style
T
Number of Hubs
3
Body Type
Conduit Outlet Body

Description

Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1 1/2 in, Number of Hubs 3, Body Capacity 36.5 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style T, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1 1/2 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 9 1/4 in, Special Features Non-Conductive, Non-Corrosive, Non-Rusting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.