Zoro Homepage

Electrical Box, 19.5 cu in, Junction Box Type, 1 Gang, PVC, Round Shape

  • Mfr # 5133760U

  • Zoro # G005305244


product price: $35.19
/ea

Key Features

Capacity
19.5 cu in
Box Type
Junction
Number of Gangs
1 Gang
Material
PVC
Box Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133760U
Zoro #
G005305244
UPC #
88700016330
Country of Origin
United States

Details

Item
Electrical Box
Capacity
19.5 cu in
Box Type
Junction
Number of Gangs
1 Gang
Material
PVC
Box Shape
Round
Color
Gray

Description

This floor box base features PVC construction and a cylindrical enclosure design. It can be embedded in a concrete floor, and the excess can be trimmed flush after installation. The PVC body helps to resist rust and corrosion.


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.