Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 32 cu in, Switch Box Type, 2 Gangs, PVC, Square Shape

  • Mfr # EZ32DNR

  • Zoro # G3486427


product price: $5.15
/ea

Key Features

Capacity
32 cu in
Box Type
Switch
Number of Gangs
2 Gangs
Material
PVC
Length
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ32DNR
Zoro #
G3486427
UPC #
088700019881
Country of Origin
United States

Dimensions

Length
3-11/16 in
Overall Width
3 15/16 in
Overall Depth
3 1/16 in
Conduit Size
1/2 In.
Nominal Width
3-15/16"
Nominal Depth
3-1/16"
Nominal Length
3-11/16"
Box Depth
3 1/16 in
Box Height
3 11/16 in
Box Width
3 15/16 in
Overall Height
3 11/16 in

Details

Item
Electrical Box
Capacity
32 cu in
Box Type
Switch
Number of Gangs
2 Gangs
Material
PVC
Box Shape
Square
Color
Blue
Bracket Type
Bracket Not Included
Standards
UL
Clamp Type
NMSC Clamps
Number of 1/2 In. Back Knockouts
8
Number of 1/2 In. Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 3/4 in Back Knockouts
0
For Construction Type
New Construction

Description

Electrical Box, Box Type Switch, Number of Gangs 2, Bracket Type Bracket Not Included, Capacity 32 cu in, Material PVC, Number of 1/2 In. Back Knockouts 8, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, - Hub Location, Rated -, Nominal Depth 3 1/16 in, Nominal Length 3 11/16 in, Nominal Width 3 15/16 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.