Expansion Conduit Coupling, 1-1/2 in, Coupling, PVC, PVC Coated
Mfr # 5144035
Zoro # G2768866
product price: $35.59
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Connection Type
Coupling
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5144035
Zoro #
G2768866
UPC #
088700016125
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
9 in
Compatible Conduit Trade Size
1 1/2 in
Overall Width
1 15/16 in
Conduit Trade Size
1 1/2 in
Details
Item
Expansion Conduit
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
PVC
Finish
PVC Coated
For Use With
Schedule 40 PVC Conduit
For Conduit Type
PVC
Standards
UL
Compatible Conduit Type
PVC
Conduit Fitting Material
PVC
Description
Expansion Conduit Coupling, Trade Size 1 1/2 in, Overall Length 9 in, Overall Width 1 15/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Expansion Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.