EZ Box New and Old Work Square PVC 1 gang Box Extension Gray
Mfr # EZ03SXA
Zoro # G816274920
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Box Type
Electrical
Number of Gangs
1 Gang
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ03SXA
Zoro #
G816274920
UPC #
-
Country of Origin
United States
Details
Box Type
Electrical
Number of Gangs
1 Gang
Color
Gray
Description
CANTEX EZ03SXA EZ BOX 1-gang cover provides a 1/2 in. rise or extension for any CANTEX 4 inch square EZ BOX, 4 inch square ENT box or 2-gang ENT boxes. These risers easily reduce CANTEX 4 inch square or 2-gang ENT boxes to single-gang usage. The riser has 4 notches for easy installation of screws to secure the riser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.