Zoro Homepage

EZ Box New and Old Work Square PVC 2 gang Box Extension Gray

  • Mfr # EZ06DXA

  • Zoro # G016274904


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Number of Gangs
2
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ06DXA
Zoro #
G016274904
UPC #
-
Country of Origin
United States

Details

Number of Gangs
2
Color
Gray

Description

CANTEX EZ06DXA EZ BOX 2-gang cover provides a 1/2 in. rise or extension for any CANTEX 4 inch square EZ BOX, 4 inch square ENT box or 2-gang ENT boxes. The riser has 4 notches for easy installation of screws to secure the riser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.