Zoro Homepage

EZ12CFRG PVC Round Junction Box Gray

  • Mfr # 3561586

  • Zoro # G616316684


product price: $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3561586
Zoro #
G616316684
UPC #
-
Country of Origin
China

Description

This Cantex Round Junction Box is Designed to not break or crack, even in extreme environments. Thermoplastic construction resists rust and won't conduct electricity. Features Size: 2-3/4inH x 5inW x 5inD Material: PVC Color: Gray Shape: Round Box Type: Ceiling It is applicable for ceiling fan box 16 cubic inch non-metallic saddle box for ceiling fans Vapor tight Accomodates 3-1/2in and 2-9/16in mounting Supports up to 70 lbs. fan weight or 200 lbs. fixture weight Specifications Dimension: 2.6in H x 5.1in W x 5.1in L Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.