Zoro Homepage

EZYKLR 4 in. PVC Round Blank Cover

  • Mfr # 45553005

  • Zoro # G716503236


product price: $12.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45553005
Zoro #
G716503236
UPC #
-
Country of Origin
China

Description

Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy. Features Pvc round blank cover Non metallic Quickly connects Made of high quality material Specifications Material: PVC Shape: Round Size: 4in Dimension: 0.2in H x 3.9in W x 3.95in L Weight: 0.06 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.