Conduit Fitting Locknut, 2 in, Threaded, PVC, PVC Coated
Mfr # 5134205
Zoro # G0378603
product price:Â $1.39
/ea
Sold in multiples of 5 for $6.95
Key Features
Conduit Fitting Type
Locknut
Trade Size
2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5134205
Zoro #
G0378603
UPC #
088700023666
Country of Origin
China
Dimensions
Trade Size
2 in
Overall Length
5/8 in
Overall Width
2 11/16 in
Compatible Conduit Trade Size
2 in
Overall Height
5/8 in
Conduit Trade Size
2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
For Use With
Schedule 40 PVC Conduit
For Conduit Type
PVC
Standards
UL
Compatible Conduit Type
PVC
Conduit Fitting Material
PVC
Description
Bushing for PVC Conduit, Trade Size 2 in, Overall Length 5/8 in, Overall Height 5/8 in, Overall Width 2 11/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Bushing, Connection Type Threaded, For Conduit Type PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.