Zoro Homepage

Non-Metallic Conduit, Schedule 40, 6 in Trade Size, 10 ft, PVC

  • Mfr # A52GA12

  • Zoro # G013365049


product price: $133.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Conduit Type
Schedule 40
Nominal Length
10 ft
Material
PVC
Standards
ETL, UL 651/ NEMA TC 2
Outside Diameter
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A52GA12
Zoro #
G013365049
UPC #
088700019676
Country of Origin
United States

Dimensions

Trade Size
6 in
Nominal Length
10 ft
Outside Diameter
6.63 in
Overall Length
10 ft
Inside Diameter
5.99 in

Details

Item
Non-Metallic Conduit
Conduit Type
Schedule 40
Material
PVC
Standards
ETL, UL 651/ NEMA TC 2
Conduit Style
Conduit with Bell End
Connection Type
PVC Cement
Special Features
Belled End

Description

PVC Conduit, Trade Size 6 in, Inside Diameter 5.99 in, Outside Diameter 6.63 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 40, Conduit Style Conduit with Bell End, Connection Type PVC Cement, Overall Length 10 ft, Belled End, ETL, UL 651/ NEMA TC 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.