Zoro Homepage

Outlet Box, 21 cu in, Switch Box Type, 1, PVC

  • Mfr # EZ21SBZ-ADJ

  • Zoro # G212924702


product price: $12.59
/ea

Key Features

Capacity
21 cu in
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ21SBZ-ADJ
Zoro #
G212924702
UPC #
-
Country of Origin
United States

Dimensions

Box Width
2 1/8 in
Box Height
3 5/8 in
Box Depth
3 5/16 in

Details

Item
Outlet Box
Capacity
21 cu in
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray
Standards
ETL 2 Hour Fire Rated, ETL Listed
For Construction Type
New Construction
For Box Application
Wood Frame

Description

Electrical Box, Number of Gangs 1, Capacity 21 cu in, Material PVC, Color Gray, Standards ETL 2 Hour Fire Rated, ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.