Outlet Box, 25 cu in, Ceiling Box Type, 1, Polycarbonate
Mfr # EZ25CH-HW
Zoro # G012924759
product price: $16.39
/eaKey Features
Capacity
25 cu in
Box Type
Ceiling
Number of Gangs
1
Material
Polycarbonate
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ25CH-HW
Zoro #
G012924759
UPC #
-
Country of Origin
United States
Dimensions
Box Depth
3 in
Box Height
4 in
Box Width
4 in
Details
Item
Outlet Box
Capacity
25 cu in
Box Type
Ceiling
Number of Gangs
1
Material
Polycarbonate
Color
Black
Bracket Type
Adjustable Bar Hanger
Standards
ETL 2 Hour Fire Rated, ETL Listed
For Construction Type
New Construction
Ceiling Fan Rated
Fan Rated
Description
Electrical Box, Number of Gangs 1, Bracket Type Adjustable Bar Hanger, Capacity 25 cu in, Material Polycarbonate, Color Black, Standards ETL 2 Hour Fire Rated, ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.