Zoro Homepage

Outlet Box, 25 cu in, Ceiling Box Type, 1, Polycarbonate

  • Mfr # EZ25CHG-HW

  • Zoro # G312924763


product price: $18.89
/ea

Key Features

Capacity
25 cu in
Box Type
Ceiling
Number of Gangs
1
Material
Polycarbonate
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ25CHG-HW
Zoro #
G312924763
UPC #
-
Country of Origin
United States

Dimensions

Box Width
4 in
Box Height
4 in
Box Depth
3 in

Details

Item
Outlet Box
Capacity
25 cu in
Box Type
Ceiling
Number of Gangs
1
Material
Polycarbonate
Color
Black
Bracket Type
Adjustable Bar Hanger
Standards
ETL 2 Hour Fire Rated, ETL Listed
Ceiling Fan Rated
Fan Rated
For Construction Type
New Construction

Description

Electrical Box, Number of Gangs 1, Bracket Type Adjustable Bar Hanger, Capacity 25 cu in, Material Polycarbonate, Color Black, Standards ETL 2 Hour Fire Rated, ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.