Zoro Homepage

Outlet Box, 34 cu in, Switch and Outlet Box Type, 2, PVC

  • Mfr # EZ34DBZ-ADJ

  • Zoro # G012924728


product price: $10.59
/ea

Key Features

Capacity
34 cu in
Box Type
Switch and Outlet
Number of Gangs
2
Material
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ34DBZ-ADJ
Zoro #
G012924728
UPC #
-
Country of Origin
United States

Dimensions

Box Height
3 5/8 in
Box Depth
3 in
Box Width
4 in

Details

Item
Outlet Box
Capacity
34 cu in
Box Type
Switch and Outlet
Number of Gangs
2
Material
PVC
Color
Gray
Standards
ETL 2 Hour Fire Rated, ETL Listed
For Construction Type
New Construction

Description

Electrical Box, Number of Gangs 2, Capacity 34 cu in, Material PVC, Color Gray, Standards ETL 2 Hour Fire Rated, ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.