Outlet Box, 34 cu in, Switch and Outlet Box Type, 2, PVC
Mfr # EZ34DO-HW
Zoro # G612924814
product price: $9.89
/eaKey Features
Capacity
34 cu in
Box Type
Switch and Outlet
Number of Gangs
2
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ34DO-HW
Zoro #
G612924814
UPC #
-
Country of Origin
United States
Dimensions
Box Width
4 3/16 in
Box Depth
3 1/2 in
Box Height
3 7/8 in
Details
Item
Outlet Box
Capacity
34 cu in
Box Type
Switch and Outlet
Number of Gangs
2
Material
PVC
Color
Gray
Standards
ETL Listed
For Construction Type
Remodel
Description
Electrical Box, Number of Gangs 2, Capacity 34 cu in, Material PVC, Color Gray, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.