Shop CANTEX
See all product information
Create Account
Primer, Can, 32 floz, Purple
- Mfr # 7211303
- Zoro # G623943248
product price:Â
$
62.45
/ea
Sold in multiples of 12 for
$749.40
Key Features
Standards
Meets ATSM F-656 Requirements
On-Part Life
1 min
Contains Methylene Chloride
None
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7211303
- Zoro #
- G623943248
- UPC #
- 088700547148
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
- Fits Chest Size
- Low VOC
Details
- Item
- Primer
- Standards
- Meets ATSM F-656 Requirements
- On-Part Life
- 1 min
- Contains Methylene Chloride
- None
- Maximum Application Temperature
- 100 Degrees F
- Minimum Application Temperature
- 50 Degrees F
- Container Type
- Can
- Maximum Performance Temperature
- 100 Degrees F
- Product Type
- Primer
- Specific Gravity
- 0.84
- Features
- Low VOC
- Series
- No. 10
Description
Primer, Container Size 32 fl oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, On-Part Life 1 min, Product Type Primer, Specific Gravity 0.84, Series No. 10, Base Type Acetone-Based, Contains Methylene Chloride None, Flash Point (F) -4 Degrees F, Minimum Application Temperature 50 Degrees F, Standards Meets ATSM F-656 Requirements, VOC Content Weight 550 g/L, Maximum Application Temperature 100 Degrees F, Primary Applications Promotes Adhesion
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.