Zoro Homepage

PVC Conduit/Fittings & Boxes

  • Mfr # 5233771

  • Zoro # G116524848


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3-1/2 in
Type
Standard Radius
Material
PVC
Standards
UL 651, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5233771
Zoro #
G116524848
UPC #
8870053744
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in

Details

Type
Standard Radius
Material
PVC
Standards
UL 651, ETL

Description

3-1/2in, Belled End, 15in Bend Radius, Schedule 40, PVC, 45D, Standard Radius, Rigid Conduit Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.