Rectangle PVC 1 gang 5 in. H X 2-7/8 in. W Box Cover
- Mfr # 5133352B
- Zoro # G4566369
product price:
$
21.35
/ea
Key Features
Number of Gangs
1
Cover Type
Duplex Receptacle
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5133352B
- Zoro #
- G4566369
- UPC #
- 88700066632
- Country of Origin
- United States
Details
- Item
- Weatherproof Cover
- Number of Gangs
- 1
- Cover Type
- Duplex Receptacle
- Lid Style
- Cover Cap
Description
Duplex receptacle. Screw-on. Heavy duty PVC. Spring loaded. Can be mounted on type FS boxes. For wet locations when cover is closed.
- • Covers two standard 115 Volt duplex receptacles
- • Weatherproof when closed
- • Meets nema specifications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.