Electrical Box, 36 cu in, Vapor Proof Box Type, 2 Gangs, PVC, Square Shape

  • Mfr # EZ36DN-RG

  • Zoro # G7675382


product price:  $13.89
/ea

Key Features

Capacity
36 cu in
Box Type
Vapor Proof
Number of Gangs
2 Gangs
Material
PVC
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ36DN-RG
Zoro #
G7675382
UPC #
88700971639
Country of Origin
United States

Dimensions

Length
4.7 in
Overall Width
4.7 in
Overall Depth
3.3 in

Details

Item
Electrical Box
Capacity
36 cu in
Box Type
Vapor Proof
Number of Gangs
2 Gangs
Material
PVC
Box Shape
Square
Color
Gray

Description

EZ36DN-RG is a 2-gang, new work, vapor-proof EZ Box. It is an energy efficient electrical box for walls subject to unwanted air-flow. It eliminates air leaks with a solid drywall flange covered with a foam gasket and additional foam gaskets over 8 self-clamping cable entry v-clamps, creating a vapor-tight seal preventing air from flowing through the box. The EZ36DN-RG also features angled nails for EZ secure installation.


  • • Flange to help ensure a flush fit to 1/2 in. drywall
  • • Foam seal at clamp entry points
  • • ETL 2 Hour Fire-rated
  • • Meets energy efficiency goals and reduces heating and cooling costs
  • • 8 self-clamping, foam-covered wire v-clamps
  • • Enhanced angled nails for easy mounting between studs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.