Body Temperature Scanner, 5 1/4" L
Mfr # H3000H
Zoro # G7781660
product price: $2,466.99
/ea
Free Shipping & Returns
Key Features
Thermometer Location
Forehead
Readout Time
0.1 sec
Includes
Desktop Tripod, Power Cord, Tablet Style Unit
Length
305 mm
For Use With
Human Body Temperature, Mask Detection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3000H
Zoro #
G7781660
UPC #
-
Country of Origin
Canada
Dimensions
Length
305 mm
Width
33 mm
Overall Height
12 in
Overall Length
5 1/4 in
Overall Width
1 5/16 in
Details
Thermometer Location
Forehead
Readout Time
0.1 sec
Includes
Desktop Tripod, Power Cord, Tablet Style Unit
For Use With
Human Body Temperature, Mask Detection
Material
Metal, Plastic
Item
Body Temperature Scanner
Measurement Type
Degrees C
Color
Black, Silver
Product Type
Body Temperature Scanner
Use Location
Forehead
Accuracy
+/-0.1% Degrees F
Data Storage
Data Storage Included
Included Alarm
Alarm Included
Temperature Sensitivity - Maximum
113 Degrees F
Power Source
USB
Temperature Sensitivity - Minimum
86 Degrees F
Features
Body Temperature Detection, Personnel Information Binding
Description
Human Body Temperature Scanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.