Body Temperature Scanner, Black, Forehead
Mfr # H3000SD
Zoro # G7781563
product price: $14,771.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Heavy Duty Tripods, Cables, Body, Preloaded Laptop with Software, Thermal and Visual Camera
For Use With
Human Body Temperature
Thermometer Location
Forehead
Color
Black
Readout Time
0.1 sec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3000SD
Zoro #
G7781563
UPC #
-
Country of Origin
Canada
Details
Includes
(2) Heavy Duty Tripods, Cables, Body, Preloaded Laptop with Software, Thermal and Visual Camera
For Use With
Human Body Temperature
Thermometer Location
Forehead
Color
Black
Readout Time
0.1 sec
Item
Body Temperature Scanner
Measurement Type
Degrees C, Degrees F
Material
Metal, Plastic
Product Type
Body Temperature Scanner
Features
Adjunctive Temperature Screening
Use Location
Forehead
Description
Human Body Temperature Scanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.