Body Temperature Scanner, Forehead
Mfr # H3000P02
Zoro # G7782044
product price: $15,455.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
For Use With
Human Body Temperature
Includes
(2) Tripod, Software, Thermal and Visual Camera
Thermometer Location
Forehead
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3000P02
Zoro #
G7782044
UPC #
-
Country of Origin
Canada
Details
Material
Metal, Plastic
Item
Body Temperature Scanner
For Use With
Human Body Temperature
Includes
(2) Tripod, Software, Thermal and Visual Camera
Thermometer Location
Forehead
Color
Black, Silver
Readout Time
0.1 sec
Product Availability
Current lead times 3 business days.
Measurement Type
Degrees C
Product Type
Body Temperature Scanner
Included Alarm
Alarm Included
Use Location
Forehead
Features
Adjustable Display Palette Temperature Range, Customizable High-Temperature Alarm, Log File Records Alarm Data, Potable Device System, Temperature Measurement
Description
Human Body Temperature Scanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.