Body Temperature Scanner, Forehead
Mfr # H3000P04
Zoro # G7782029
product price: $2,466.99
/ea
Free Shipping & Returns
Key Features
For Use With
Human Body Temperature
Measurement Type
Degrees C
Thermometer Location
Forehead
Includes
Power Cord, Thermal and Visual Camera
Product Availability
Current lead times 3 business days.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3000P04
Zoro #
G7782029
UPC #
-
Country of Origin
Canada
Details
For Use With
Human Body Temperature
Measurement Type
Degrees C
Thermometer Location
Forehead
Item
Body Temperature Scanner
Includes
Power Cord, Thermal and Visual Camera
Product Availability
Current lead times 3 business days.
Readout Time
0.1 sec
Material
Metal, Plastic
Color
Black, Silver
Product Type
Body Temperature Scanner
Features
Adjustable Display Palette Temperature Range, Potable Camera System for Easy Screening, Pre-Definable Values for Abnormal Temperatures, Temperature Measurement
Accuracy
+/-0.5% Degrees F
Included Alarm
Alarm Included
Use Location
Forehead
Description
Human Body Temperature Scanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.