Zoro Homepage

Cooler, Mule 30 White Marble

  • Mfr # M30WM

  • Zoro # G301010224


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
White Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30WM
Zoro #
G301010224
UPC #
852378004674
Country of Origin
Thailand

Details

Color
White Marble

Description

Tailgating made easy with 33% more wall insulation then other super cooler brands
Perfect for keeping a 30 pack ice cold for days and days.
Hard-wearing solid wheels making moving it a breeze
Integrated jungle bungee strap makes bringing a tackle box or blanket easy
Integrated bottle opener and cup holders
Holds 2L bottle upright
Telescoping handle with smart integration lets you open the lid while the handle is extended.
One-piece bombproof construction for a lifetime of use.
Covered by Canyon's unconditional, no-hassle, with free parts.
Keeps ice 5-7 days depending on the environment and use.
Weight: 26lbs
Rubber non-skid feet
Capacity: 30 quarts/28 liters
External (WxHxL): 18"x17"x18"
Internal (WxHxL): 12"x12"x12.5"
Eco certified insulation is extreme pressure-injected for maximum ice retention
Construction: Rotomolded Kayak Plastic (LDPE)
Rated 72hr blood/plasma compatible with appropriate packing
Seal: AirTight Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.