Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler, Nomad 20 Soft Cooler Carbon

  • Mfr # NOM20C

  • Zoro # G601010221


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Carbon Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOM20C
Zoro #
G601010221
UPC #
852378004131
Country of Origin
China

Details

Color
Carbon Grey

Description

Made to roam off the beaten path with you.
Lightweight and stylish shoulder cooler.
Keeps beverages cold for 3-5 days.
A comfortable shoulder strap makes carrying a breeze.
Bottle opener included
Sonically welded seams and extra-thick insulation keep the cold in.
Abrasion-resistant 840 denier fiber outer construction.
Fits almost anywhere
It is
True Capacity: 21 quarts
12oz Can Capacity: 16 (50/50 Ice)
10.5"(W) x 15.5"(H) x 18"(L)
Ice Retention: 3-5 days
Weight: 4.5lbs
Closed-cell foam insulation won't soak up water
Thick stretchy liner with fully welded seams
Hard-sided cooler shock fits perfectly and helps you save space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.