Zoro Homepage

Cooler, Nomad 30 Soft Cooler Carbon

  • Mfr # NOM30C

  • Zoro # G501010239


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Carbon Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOM30C
Zoro #
G501010239
UPC #
852378004810
Country of Origin
China

Details

Color
Carbon Grey

Description

Made to roam off the beaten path with you.
Lightweight and stylish shoulder cooler.
Keeps beverages cold for 3-5 days.
A comfortable shoulder strap makes carrying a breeze.
Bottle opener included
Welded seams keep cold air in.
Abrasion-resistant 840 denier fiber outer construction.
It is
True Capacity: 32 quarts
Can Capacity: 20 (50/50 Ice)
10.5"(W) x 18"(H) x 20"(L)
Ice Retention: 3-5 days
Weight: 5.5lbs
Closed foam insulation
Fully welded seams

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.