Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler, Pro65 Sandstone

  • Mfr # PRO65S

  • Zoro # G401010230


product price: $370.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO65S
Zoro #
G401010230
UPC #
852378004070
Country of Origin
United States

Description

Engineered to be the best in class.
An extra helping of Eco-Friendly pressure injected foam insulation
Canyon's smart, straight wall design means no wasted space or unexpected snags
Integrated Accessory Pockets accept cam straps to secure anything
True Capacity: 66 quarts
One-piece bombproof roto-molded construction for a lifetime of use.
IGBC Bear Resistant Certification #5304
It is
Molded-in Route 66 insignia commemorates Canyon's location on the iconic motorway.
Includes our dual-purpose divider/cutting table
True Capacity: 66 quarts
Ice Retention: 6 to 8+ days
Weight: 39lbs
External (WxHxL): 17.25"x18"x31.25"
Internal (WxHxL): 10.5"x13.75"x25"
Removable, rubber non-skid feet
Domestically assembled
Construction: Rotomolded Kayak Plastic (LDPE)
Soft AirTight Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.