Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.0 PE-LD01 BLU002, 50PK

  • Mfr # CSW-4281-25

  • Zoro # G710459720


product price: $314.99
/pk 50, $6.30/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Blue Standard Fda
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSW-4281-25
Zoro #
G710459720
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in

Details

Material
01-LPE Low Density Polyethylen
Color
Blue Standard Fda

Description

CSW Series Sleeve-Web Netting provides low-cost protection against physical damage such as unsightly scratches and minimizes rust build-up resulting in less maintenance and longer cylinder life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.