Zoro Homepage

#0 REGULAR CORK 1000/BOX, 1000PK

  • Mfr # RCK0

  • Zoro # G310460188


product price: $78.49
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Cork
Large End Dia.
3/8 in
Small End Dia.
0.281 in
Length
1/2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK0
Zoro #
G310460188
UPC #
-
Country of Origin
Portugal

Dimensions

Large End Dia.
3/8 in
Small End Dia.
0.281 in
Length
1/2 in

Details

Material
Cork
Item
Cork Plug
Color
Natural
Dim C
0.5 in (12.7 mm)
Dim B
0.375 in (9.53 mm)
Dim A
0.281 in (7.14 mm)

Description

RCK-SH Series cork plugs are designed to plug and mask plain holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.