Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 SOCKET WELD PLUG RED LDPE, 2000PK

  • Mfr # SWLD-1500

  • Zoro # G210462879


product price: $211.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Outside Dia.
1.955 in
Plug Length
0.44 in
Flange Dia.
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWLD-1500
Zoro #
G210462879
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.955 in
Plug Length
0.44 in
Flange Dia.
2.12 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

SWLD Series Socket weld plugs are designed to provide maximum protection for socket weld fitting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.