
1 1/2 SOCKET WELD PLUG RED LDPE MINI, 400PK
Mfr # SWLD-1500
Zoro # G910462254
product price: $147.99
/pk 400, $0.37/ea
Free Shipping & Returns
Key Features
Plug Length
0.44 in
Outside Dia.
1.955 in
Flange Dia.
2.12 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWLD-1500
Zoro #
G910462254
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.44 in
Outside Dia.
1.955 in
Flange Dia.
2.12 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
SWLD Series Socket weld plugs are designed to provide maximum protection for socket weld fitting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.