
1 1/4 SOCKET WELD PLUG RED LDPE, 2500PK
Mfr # SWLD-1250
Zoro # G110462900
product price: $214.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Plug Length
0.44 in
Outside Dia.
1.715 in
Flange Dia.
1.88 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWLD-1250
Zoro #
G110462900
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.44 in
Outside Dia.
1.715 in
Flange Dia.
1.88 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
SWLD Series Socket weld plugs are designed to provide maximum protection for socket weld fitting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.