
1 1/8'' TUBE PLUG, 50PK
Mfr # RSPSF-1125B
Zoro # G110462238
product price: $91.95
/pk 50, $1.84/ea
Free Shipping & Returns
Key Features
Plug Length
1.13 in
Outside Dia.
1-1/8 in
Flange Dia.
1.255 in
Fits Pipe Size
1-1/8 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPSF-1125B
Zoro #
G110462238
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1.13 in
Outside Dia.
1-1/8 in
Flange Dia.
1.255 in
Fits Pipe Size
1-1/8 in
Details
Color
Blue
Material
Epdm Rubber - Purchased
Description
RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.