Zoro Homepage

1 RAISED FACE FLG PROTECT, 250PK

  • Mfr # RFP-1000

  • Zoro # G810461630


product price: $471.99
/pk 250, $1.89/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Fits Pipe Size
1 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP-1000
Zoro #
G810461630
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The RFP series was designed for pressure classes 400, 600, 900, 1500 and 2500 lb. Provides superior impact protection for raised-face surfaces with no fasteners required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.