Zoro Homepage

#1 SHORT CORK 1000/BOX, 1000PK

  • Mfr # SCK1

  • Zoro # G410460163


product price: $89.69
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Cork
Color
Natural
Dim C
0.5 in (12.7 mm)
Dim B
0.437 in (11.11 mm)
Dim A
0.343 in (8.73 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCK1
Zoro #
G410460163
UPC #
-
Country of Origin
Portugal

Details

Material
Cork
Color
Natural
Dim C
0.5 in (12.7 mm)
Dim B
0.437 in (11.11 mm)
Dim A
0.343 in (8.73 mm)

Description

SCK-SH short corks are used plug and mask plain or threaded bores and holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.