1 SOCKET WELD PLUG RED LDPE MINI, 600PK
- Mfr # SWLD-1000
- Zoro # G210462213
product price:Â
$
145.99
/pk of 600, $0.24/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.365 in
Color
Caplug Red
Flange Dia.
1.54 in
Plug Length
0.44 in
Material
01-LPE Low Density Polyethylen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWLD-1000
- Zoro #
- G210462213
- UPC #
- -
- Country of Origin
- United States
- Color
- Caplug Red
- Material
- 01-LPE Low Density Polyethylen
Dimensions
- Outside Dia.
- 1.365 in
- Flange Dia.
- 1.54 in
- Plug Length
- 0.44 in
Description
SWLD Series Socket weld plugs are designed to provide maximum protection for socket weld fitting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.