Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 TUBE PLUG, 100PK

  • Mfr # RSP-16

  • Zoro # G510461459


product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Mixed Rubber
Flange Dia.
1.255 in
Inside Length
3/4 in
Fits Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSP-16
Zoro #
G510461459
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
1.255 in
Inside Length
3/4 in
Fits Pipe Size
1 in

Details

Color
Black
Material
Mixed Rubber

Description

RSP-SH series are plugs for use during shipping and pressure testing of copper tubing and HVAC compressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.