Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 WELD NECK COVER, 500PK

  • Mfr # WNC-1000

  • Zoro # G410457743


product price: $133.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Material
Caplugs Standard Black
Color
Black Vinyl
Inside Dia.
0.96 in
Fits Pipe Size
1 in
Inside Length
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNC-1000
Zoro #
G410457743
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.96 in
Fits Pipe Size
1 in
Inside Length
0.15 in

Details

Item
Weld Neck Cover
Material
Caplugs Standard Black
Color
Black Vinyl

Description

The WNC Series covers machined weld neck end of flange, opposite raised face, to avoid damage in transit or storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.