Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.063in WISHBONE DISC, 500PK

  • Mfr # WBD01063

  • Zoro # G710550083


product price: $89.55
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Polyester Tape
Color
Green
Outside Dia.
1.063 in (27 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBD01063
Zoro #
G710550083
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.063 in (27 mm)

Details

Material
Polyester Tape
Color
Green

Description

WBD-SH Series WishboneTM Discs have a unique tab for easy application and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.