Zoro Homepage

12 DRAM VIAL & 3C CAP, 110PK

  • Mfr # CVV-120

  • Zoro # G510460032


product price: $219.99
/pk 110, $2.00/ea
Free Shipping & Returns

Key Features

Overall Length
2.76 in
Usable Length
2.65 in
Inside Dia.
1.16 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
1.308 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVV-120
Zoro #
G510460032
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.76 in
Usable Length
2.65 in
Inside Dia.
1.16 in
Outside Dia.
1.308 in

Details

Material
01-LPE Low Density Polyethylen
Color
White With Slip
Capacity
1.5 fl oz
Item
Vial

Description

CVV Series vials are ideal for a wide range of packaging applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.