Zoro Homepage

1/2 SOCKET WELD PLUG RED LDPE MINI, 1000PK

  • Mfr # SWLD-0500

  • Zoro # G910462209


product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.89 in
Flange Dia.
1.06 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Plug Length
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWLD-0500
Zoro #
G910462209
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.89 in
Flange Dia.
1.06 in
Plug Length
0.33 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

SWLD Series Socket weld plugs are designed to provide maximum protection for socket weld fitting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.