
13/32 FLANGELESS PLUG, 250PK
Mfr # FP00406
Zoro # G610461700
product price: $60.49
/pk 250, $0.24/eaKey Features
Outside Dia.
Small End: 0.38 in; Large End: 0.315 in
Color
Black
Material
Nbr Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP00406
Zoro #
G610461700
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.38 in; Large End: 0.315 in
Details
Color
Black
Material
Nbr Rubber
Description
FP-SH series flangeless plugs have a tapered design and hollow core allowing a single plug to be used in both threaded or non-threaded holes of varying sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.