
#17 REGULAR CORK, 100PK
Mfr # RCK17
Zoro # G210460097
product price: $71.29
/pk 100, $0.71/eaKey Features
Material
Cork
Large End Dia.
1.437 in
Small End Dia.
1.156 in
Length
1-1/2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCK17
Zoro #
G210460097
UPC #
-
Country of Origin
Portugal
Dimensions
Large End Dia.
1.437 in
Small End Dia.
1.156 in
Length
1-1/2 in
Details
Material
Cork
Item
Cork Plug
Color
Natural
Dim B
1.437 in (36.51 mm)
Dim A
1.156 in (29.37 mm)
Dim C
1.5 in (38.1 mm)
Description
RCK-SH Series cork plugs are designed to plug and mask plain holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.