Zoro Homepage

2-1/2 PIPE PLUG RED PP, 300PK

  • Mfr # PVCP-2 1/2

  • Zoro # G310461604


product price: $513.99
/pk 300, $1.71/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Inside Dia.
2.69 in
Outside Dia.
2.71 in
Inside Length
0.65 in
Material
Profax Rp448S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCP-2 1/2
Zoro #
G310461604
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.69 in
Outside Dia.
2.71 in
Inside Length
0.65 in
Flange Dia.
2.84 in

Details

Color
Caplug Red
Material
Profax Rp448S

Description

PVCP Series straight wall plugs are designed to fit into plastic pipe conduit used in construction, commonly used as conduit between floors of a structure. The piping needs to be sealed to ensure it doesnt fill with concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.