Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/8'' TUBE PLUG, 25PK

  • Mfr # RSPSF-2020B

  • Zoro # G210462251


product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns

Key Features

Color
Blue
Fits Pipe Size
2-1/8 in
Material
Epdm Rubber - Purchased
Flange Dia.
2.3 in
Outside Dia.
2.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPSF-2020B
Zoro #
G210462251
UPC #
-
Country of Origin
China

Dimensions

Fits Pipe Size
2-1/8 in
Flange Dia.
2.3 in
Outside Dia.
2.02 in
Plug Length
1.155 in

Details

Color
Blue
Material
Epdm Rubber - Purchased

Description

RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.