Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/8 EZ-PEEL DISCS, 500PK

  • Mfr # EZ02375

  • Zoro # G910460397


product price: $29.35
/pk 500, $0.06/ea

Key Features

Color
Tan
Material
Paper Tape
Outside Dia.
2.375 in (60.33 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ02375
Zoro #
G910460397
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.375 in (60.33 mm)

Details

Color
Tan
Material
Paper Tape

Description

EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.