Zoro Homepage

2 FEMALE SUB - FIG 400-2, 50PK

  • Mfr # FHU-400-2

  • Zoro # G010463205


product price: $296.99
/pk 50, $5.94/ea
Free Shipping & Returns

Key Features

Material
Red High Durometer
Color
Red Vinyl
Fits Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHU-400-2
Zoro #
G010463205
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
2 in

Details

Material
Red High Durometer
Color
Red Vinyl

Description

The FHU Series thread protectors offer an economical solution to protect the threads of expensive female sub components. These vinyl dip-molded protectors are designed for ease of installation and removal while the innovative molding process allows for maximum protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.