Shop CAPLUGS
See all product information
Create Account
2 RAISED FACE FLG PROTECT, 500PK
- Mfr # RFP-2000
- Zoro # G010462475
product price:Â
$
395.99
/pk of 500, $0.79/ea
Free Shipping & Returns
Key Features
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFP-2000
- Zoro #
- G010462475
- UPC #
- -
- Country of Origin
- United States
- Color
- Caplug Red
- Material
- 01-LPE Low Density Polyethylen
Dimensions
- Fits Pipe Size
- 2 in
Description
The RFP series was designed for pressure classes 400, 600, 900, 1500 and 2500 lb. Provides superior impact protection for raised-face surfaces with no fasteners required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.