
#2 REGULAR CORK, 1000PK
Mfr # RCK2
Zoro # G110460012
product price: $84.89
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Cork
Large End Dia.
1/2 in
Small End Dia.
3/8 in
Length
0.689 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCK2
Zoro #
G110460012
UPC #
-
Country of Origin
Portugal
Dimensions
Large End Dia.
1/2 in
Small End Dia.
3/8 in
Length
0.689 in
Details
Material
Cork
Item
Cork Plug
Color
Natural
Dim B
0.5 in (12.7 mm)
Dim A
0.375 in (9.53 mm)
Dim C
0.689 in (17.46 mm)
Description
RCK-SH Series cork plugs are designed to plug and mask plain holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.